3/8" Drive Deep Impact Socket Set, SAE, 9 pcs

  • Mfr # J72112

  • Zoro # G3001363


product price:  $84.15
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8"
Number of Pieces
9
Finish
Black Oxide
Material
Alloy Steel
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J72112
Zoro #
G3001363
UPC #
662679562878
Country of Origin
United States

Dimensions

Drive Size
3/8"
Socket Depth
Deep
Socket Size Range
1/4 in to 3/4 in
Socket Size
1/2 in, 1/4 in, 11/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in
Deep Socket Size
1/2 in, 1/4 in, 11/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in
Deep Socket Style/Size
Deep 6-Point: 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in

Details

Item
Deep Impact Socket Set
Number of Pieces
9
Finish
Black Oxide
Material
Alloy Steel
SAE or Metric
SAE
Measurement Type
SAE
Includes
(9) Deep Impact Socket 3/8" Drive: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"; (1) Socket Bar 9"; (1) Socket Clip Drive 3/8"
Deep Socket Point Styles Included
6
Drive Type
Impact
Standards
ASME B107.110-2012
Sockets Included
6 Pt. 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 in
Features
Minimizing Slippage
Impact Rated
Yes
Connection Type
Hex
Socket Type
6 pt Deep
Insulated
No
Tether Ready
No
Socket Shape
6-Point
Non-Sparking
No
Piece Count Range
2 to 25
Compatible Fastener Type
Bolts
Includes Deep Sockets
Deep Sockets Included
Non-Magnetic
No
Number of Deep Sockets
9
Includes Standard Sockets
Standard Sockets Not Included
Locking
Yes
Includes Drive Tools
No
Includes Locking
Locking Included
Tether Status
Not Tether Capable
Impact Rated Status
Impact Rated
Includes Insulation
Not Insulated

Description

Proto® 6 Point Impact Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
The TorquePlusTM design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners
The TorquePlusTM configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage

Additional Features:

  • The TorquePlusTM internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.