Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Norton Abrasives Depressed Center Wheel, 0.045" Thick, Zirconia Alumina 66252832009

Depressed Center Wheel, 0.045" Thick, Zirconia Alumina (Discontinued)

  • Mfr # 66252832009
  • Zoro # G3001546
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66252832009
Zoro #
G3001546
UPC #
-
Country of Origin
Unknown

Dimensions

Thickness
0.045"
Arbor Size
5/8"-11
Diameter
4-1/2"
Overall Thickness
0.045 in

Details

Item
Depressed Center Wheel
Abrasive Material
Zirconia Alumina
Max. RPM
13,580
Series
Charger Plus
Grade
Extra Coarse
Application
For Stainless Steel, Steel and Other Ferrous Metals
Primary Material Applicationn
Stainless Steel, Steel
Grit
36
Maximum Operating Speed
13,580 RPM
Wheel Type
Rightcut Cut Off

Description

Depressed Center Wheel, Abrasive Material Zirconia Alumina, Grit 36, Overall Thickness 0.045 in, Primary Material Applicationn Stainless Steel, Steel, Series Charger Plus, Wheel Type Rightcut Cut Off, Maximum Operating Speed 13,580 RPM, Grade Extra Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.