Screw Machine Drill Bit, #44 Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish

  • Mfr # C14543

  • Zoro # G3001597


product price:  $3.49
/ea

Key Features

Overall Length
1 3/4 in
Flute Length
3/4 in
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C14543
Zoro #
G3001597
UPC #
697334145431
Country of Origin
United States

Dimensions

Drill Bit Size
#44
Overall Length
1 3/4 in
Flute Length
3/4 in
Bit Dia.
#44
Shank Dia.
2.18 mm
Shank Size
0.0860"
Drilling Length
3/4"
Sizes Included
#44
Depth:Dia. Ratio
4xD
Maximum Drilling Depth
3/4 in
Shank Length
1 in
Drill Point Length
0.0178 in
Drill Length Class
Screw-Machine Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Decimal Equivalent
0.0860
List Number
2133
Number of Pieces
0
Grade
M42
Drill Bit Grouping
Drill Bit
Standards
ASME B94.11M-1993, DIN 1897
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Series
2133
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Primary Material Application
Cast Iron, Stainless Steel, Steel
Material Grade - Machining
M42
Primary Material Application ISO Code
K, M, P
Drill Bit Point Type
Split Point
Helix Angle
28 Degrees
Measurement System
Wire
Secondary Material Application ISO Code
H, N, S
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Titanium

Description

Screw Machine Drill Bit, Drill Bit Size #44, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0860

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.