Shop WALTER
See all product information
Create Account
Insert
- Mfr # 6403596
- Zoro # G2959110
product price:Â
$
33.89
/ea
Sold in multiples of 10 for
$338.90
Key Features
Chip-Breaker
Yes
Overall Length
0.9450 in
Cutting Direction
Neutral
ISO Number
GX24-2E318N03-UF4
Number of Cutting Edges
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6403596
- Zoro #
- G2959110
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Parting and Grooving Insert
- Chip-Breaker
- Yes
- Cutting Direction
- Neutral
- ISO Number
- GX24-2E318N03-UF4
- Number of Cutting Edges
- 2
- Chip-Breaker Code
- UF4
- Finish - Machining
- TiAlN+Al2O3+(Al)
- Manufacturer Grade
- WSM43S
- Lead Angle
- 0 Degrees
- Cutting Application
- Grooving, Recessing
- ANSI Code
- GX24-2E318N03-UF4
Dimensions
- Overall Length
- 0.9450 in
- Depth of Cut
- 0.8660 in
- Corner Radius
- 0.0120 in
- Max. Grooving Width
- 1/8 in
- Wire Rope Length
- 0.9450 in
- Length
- 0.9450 in
Description
Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 1/8 in, ANSI Code GX24-2E318N03-UF4, Chip-Breaker Code UF4
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.