Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Protector, 3/4 in H, 36-3/4 in L, 5-3/4 in W, 1 Channel, Polyurethane, Orange

  • Mfr # FL1X1.5-O

  • Zoro # G3002325


product price: $61.79
/ea

Key Features

Height
3/4 in
Length
36-3/4 in
Width
5-3/4 in
Load Capacity
2,100 lb/Axle
Number of Channels
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FL1X1.5-O
Zoro #
G3002325
UPC #
812958001325
Country of Origin
United States

Dimensions

Height
3/4 in
Length
36-3/4 in
Width
5-3/4 in
Max. Cable Dia.
1/2 in
Channel Width
1 1/2 in
Channel Height
1/2 in
Cable Protection System Components Length
36 in

Details

Item
Cable Protector
Load Capacity
2,100 lb/Axle
Number of Channels
1
Material
Polyurethane
Color
Orange
For Use With
Cables, Hoses
Connection Style
L-Shaped
Style
Drop Over
Texture
Serrated
ADA Compliant
No
Cable Feed Style
Lay Under

Description

Cable Protector, Number of Channels 1, Cable Feed Style Lay Under, Connection Style L-Shaped, Channel Height 1/2 in, Channel Width 1 1/2 in, Load Capacity 2,100 lb/Axle, Material Polyurethane, Style Drop Over, Color Orange, For Use With Cables, Hoses, Max. Cable Dia. 1/2 in, Height 3/4 in, Length 36 3/4 in, Width 5 3/4 in, ADA Compliant No, Texture Serrated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.