This item is Discontinued.

Vestil Plastic Pail, Yellow, Cap 5.4 Gal, w/Handle PAIL-54-PYS

Plastic Pail, Yellow, Cap 5.4 Gal, w/Handle (Discontinued)

  • Mfr # PAIL-54-PYS
  • Zoro # G3002474
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAIL-54-PYS
Zoro #
G3002474
UPC #
691215061896
Country of Origin
Unknown

Dimensions

Diameter
11-7/8"
Height
14-1/4"

Details

Item
Plastic Pail
Capacity
5.4 gal.
Color
Yellow
Shape
Round
Material
High Density Polyethylene

Description

Plastic Pail, Color Yellow, Shape Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.