Slotted Spring Pin, 5/64 in Outside Dia, 5/16 in L, Stainless Steel, 100 PK

  • Mfr # 5BU77

  • Zoro # G3002745

CAD Available

product price:  $9.19
/pk 100, $0.09/ea

Key Features

CAD Drawing
Pin Type
Slotted
System of Measurement
Inch
Pin Diameter
5/64 in
Shank Length
5/16 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5BU77
Zoro #
G3002745
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
5/64 in
Shank Length
5/16 in
Chamfer Length (Max.)
0.032 in
Nominal Diameter
5/64 in
Outside Dia.
5/64 in
Fits Hole Dia. (Min.-Max.)
0.078-0.081 in
Overall Length
5/16"
Wall Thickness
0.018 in
Chamfer Diameter
0.075 in
Chamfer Length (Min.)
0.008 in
Length Tolerance
+/-0.015 in
Usable Length
5/16 in
Fits Maximum Hole Diameter
5/64 in
Maximum Chamfer Length
0.032 in
Shank Length Tolerance
+/-0.015 in
Minimum Chamfer Length
0.008 in
Fits Minimum Hole Diameter
5/64 in
Outside Diameter Tolerance
+/-0.0015 in

Details

CAD Available
Yes
Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Material
Stainless Steel
Material Grade/Class
Ungraded
Finish
Plain
Meets
ANSI/ASME B18.8.2
Rockwell Hardness
Work Hardened
Standards
ASME B18.8.2
Double Shear Strength (Lbs.)
460 lb
Material Quality Standards
AISI-1070, AISI-1080
Manufacturer Location
Made in USA*
End Type
Chamfered

Description

Slotted Spring Pin, 5/64 In. dia,5/16 In. L,PK100, System of Measurement Inch, Pin Diameter 5/64 in, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 5/16 in, End Type Chamfered, Chamfer Diameter 0.075 in, Wall Thickness 0.018 in, Fits Minimum Hole Diameter 5/64 in, Fits Maximum Hole Diameter 5/64 in, Shank Length 5/16 in, Maximum Chamfer Length 0.032 in, Minimum Chamfer Length 0.008 in, Nominal Diameter 5/64 in, Standards ASME B18.8.2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.