This item is Discontinued.

Johnson Controls Thermostat, 3.6V, LCD, For BACnet System WT-4000-MFR

Thermostat, 3.6V, LCD, For BACnet System (Discontinued)

  • Mfr # WT-4000-MFR
  • Zoro # G3003290
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WT-4000-MFR
Zoro #
G3003290
UPC #
-
Country of Origin
United States

Dimensions

Diameter
13/16"
Length
4-23/32"
Width
3-3/4"

Details

Item
Pneumatic Two-Pipe Thermostat
Voltage
3.6
Connection
Dual Barbed Fittings for 5/32" or 1/4" O.D. Polytubing
Features
Wireless BACnet
For Use With
BACnet System
Display
LCD

Description

Pneumatic Two-Pipe Thermostat, Voltage 3.6, Connection Dual Barbed Fittings for 5/32 in or 1/4 in OD Polytubing, LCD Display, Length 4 23/32 in, Width 3 3/4 in, Diameter 13/16 in, Features Wireless BACnet, For Use With BACnet System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.