Coiled Spring Pin, 1/16 in Outside Dia, 1/4 in L, Carbon Steel, 1 PK

  • Mfr # SPC-062-0250

  • Zoro # G300398637


product price:  $0.04
/ea
Sold in multiples of 435 for $17.40

Key Features

Pin Type
Coiled
System of Measurement
Inch
Pin Diameter
1/16 in
Shank Length
1/4 in
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPC-062-0250
Zoro #
G300398637
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
1/16 in
Shank Length
1/4 in
Outside Dia.
.063" (1/16)
Overall Length
.250" (1/4)
Fits Hole Dia. (Min.-Max.)
.061" - .065"

Details

Item
Spring Pin
Pin Type
Coiled
System of Measurement
Inch
Material
Carbon Steel
Finish
Plain
Double Shear Strength (Lbs.)
330 lbs
Standards
ASME B18.8.2
Rockwell Hardness
HV 420-545

Description

Coiled Pins-Standard Duty Plain. Coiled Spring Pin 1/16 x 1/4 SD HCS PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.