Round Eye Nut, 3/4"-10 Thread Size, 5/8 in Thread Lg, Carbon Steel, Plain

  • Mfr # ENS034

  • Zoro # G300399801


product price:  $9.49
/ea
Sold in multiples of 4 for $37.96

Key Features

Thread Length
5/8 in
Eye Shape
Round
Material
Carbon Steel
Finish
Plain
Working Load Limit
5,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ENS034
Zoro #
G300399801
UPC #
-
Country of Origin
China

Dimensions

Thread Size
3/4"-10
Thread Length
5/8 in
Eye Outside Diameter
3 in
Overall Height
3-15/16 in
Outside Diameter
3.000" (3)
Eye inside Diameter
1-3/4 in

Details

Item
Eye Nut
Eye Shape
Round
Material
Carbon Steel
Finish
Plain
Working Load Limit
5,200 lb
System of Measurement
Inch

Description

Eye Nut-Standard. Lifting Eye Nut 3/4-10 Bail: 5/8 SC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.