Spiral Bands3/4 x 1 In. Spiral Band 60 G

  • Mfr # 08834196070

  • Zoro # G300528560


product price:  $0.75
/ea

Key Features

Abrasive Material
Aluminum Oxide
Backing Weight
X
Backing Material
Cotton
Overall Width
1 in
Overall Diameter
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
08834196070
Zoro #
G300528560
UPC #
08834196070
Country of Origin
Mexico

Dimensions

Overall Width
1 in
Overall Diameter
3/4 in

Details

Item
Spiral Band
Abrasive Material
Aluminum Oxide
Grit
60
Backing Weight
X
Backing Material
Cotton
Series
R228
Abrasive Type
Coated
Grade
Coarse

Description

Spiral Band, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Overall Diameter 3/4 in, Overall Width 1 in, Series R228, Backing Material Cotton, Backing Weight X, Grit 60, Grade Coarse

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.