1/2 in to 1-1/2 in Quick Detachable Bushed Bore 1 Groove V-Belt Pulley 15.75 in OD

  • Mfr # BK160

  • Zoro # G3005326


product price:  $88.69
/ea
Free Shipping & Returns

Key Features

Fits Shaft Dia.
1/2 in to 1-1/2 in
Pulley Outside Dia.
15.75 in
Number of Grooves
1
For V-Belt Section
4L, 5L, A, AX, B, BX
Pulley Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BK160
Zoro #
G3005326
UPC #
698672200585
Country of Origin
Multiple

Dimensions

Fits Shaft Dia.
1/2 in to 1-1/2 in
Pulley Outside Dia.
15.75 in
4L, A, or AX Belt Pitch Dia.
15 in
5L, B, or BX Belt Pitch Dia.
15.4 in
Pitch Diameter
15 in (4L, A), 15.4 in (5L, B)
4L Pitch Diameter
15 in
AX Pitch Diameter
15 in
B Pitch Diameter
15.4 in
For Belt Trade Size
4L, 5L, A, AX, B, BX
For Bushing Size
H, QT
BX Pitch Diameter
15.4 in
Face Width
0.875 in
5L Pitch Diameter
15.4 in
A Pitch Diameter
15 in
Overall Width
1 3/8 in
Outside Diameter
15.75 in
Maximum Bore Diameter
1 1/2 in
Length through Bore
1 1/4 in
Minimum Bore Diameter
3/8 in

Details

Number of Grooves
1
For V-Belt Section
4L, 5L, A, AX, B, BX
Pulley Material
Cast Iron
Pulley Type
Standard V-Belt Pulley
Bushing Required
QT
Pulley Bore Type
Quick Detachable Bushed Bore
Construction
Arm
Industry Number
BK160
Item
V-Belt Pulley
Set Screw Included
No
Pulley Construction
Spoked
For V-Belt Type
Classical, Cogged
Material Fabrication
Cast
For Bushing Type
Quick Detachable, Split Taper
Material
Cast Iron
Bore Type
Bushed
Weight
9.7 lb
Standards
ISO 9001:2015 Certification
Pulley Industry Number
BK160

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 15 in, 5L Pitch Diameter 15.4 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 15 in, B Pitch Diameter 15.4 in, AX Pitch Diameter 15 in, BX Pitch Diameter 15.4 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, Split Taper, For Belt Trade Size 4L, 5L, A, AX, B, BX

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.