Fitting, Snap In
Mfr # SFFWX
Zoro # G3005387
product price:Â $7.85
/eaKey Features
Color
White
Number of Ports
1
Cable Type
F-Type
For Use With
Hubbell Delivery System Products Including Poke-Throughs and Surface Raceway, and iSTATION(TM) UDX Multimedia Panels
Material
Plastic
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SFFWX
Zoro #
G3005387
UPC #
662620809793
Country of Origin
China
Dimensions
Display Size
Standard Sized Product
Details
Item
Keystone Jack
Color
White
Number of Ports
1
Cable Type
F-Type
For Use With
Hubbell Delivery System Products Including Poke-Throughs and Surface Raceway, and iSTATION(TM) UDX Multimedia Panels
Material
Plastic
Termination Type
Coupler
Series
iSTATION
Type
F-Type
Application
Snap-Fit F-Connector
Style
Nickel, 2GHz
Connectivity
Female to Female
Withstand Voltage
1000V RMS, 1414V DC
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Item Type
iSTATION RCA and F-Keystone Connectors
Contact
Beryllium Copper
Material - Mounting Hardware
Snap-On- Snap-Fit
Temperature Rating
Per TIA
Contact Resistance
100 Ohm
OEM Brand Name
Hubbell Premise Wiring
Standards
RoHS Compliant
RCA Insulator Color
White
Compatible Connector Type
F-Type
Description
Keystone Jack, Termination Type Coupler, Compatible Connector Type F-Type, Color White, Compatible Number of Fibers Not Applicable, Compatible Wire Material Not Applicable, RCA Insulator Color White, Number of Ports 1, Standards RoHS Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.