
Screw Machine Drill Bit, #4 Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish
Mfr # C70308
Zoro # G3005867
product price:Â $3.59
/eaKey Features
Overall Length
2 3/8 in
Flute Length
1 1/4 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C70308
Zoro #
G3005867
UPC #
697334703082
Country of Origin
United States
Dimensions
Drill Bit Size
#4
Overall Length
2 3/8 in
Flute Length
1 1/4 in
Sizes Included
#4
Shank Dia.
5.31 mm
Bit Dia.
#4
Drilling Length
1-1/4"
Shank Size
0.2090"
Depth:Dia. Ratio
4xD
Shank Length
1 1/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Maximum Drilling Depth
1 1/4 in
Drill Point Length
0.0433 in
Drill Length Class
Screw-Machine Length
Description
Screw Machine Drill Bit, Drill Bit Size #4, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Bright (Uncoated), Aircraft Drill Yes, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2090
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.