Conduit Fitting Connector, 3/8 in, Threaded, Nylon, Gray
Mfr # PS0389NGY
Zoro # G3005947
product price:Â $7.19
/eaKey Features
Conduit Fitting Type
Connector
Trade Size
3/8 in
Connection Type
Threaded
Material
Nylon
Color
Gray
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PS0389NGY
Zoro #
G3005947
UPC #
783585525433
Country of Origin
United States
Dimensions
Trade Size
3/8 in
Mesh Length
No Strain Relief Mesh
Compatible Knockout Trade Size
3/8 in
Conduit Trade Size
3/8 in
Description
Liquid-Tight Conduit Fitting, Insulated Yes, Trade Size 3/8 in, Compatible Conduit Type Flexible Liquid Tight Non-Metallic Conduit, Box Connection 1/2 in MNPT, Nylon, Color Gray, For Use With Flexible Liquid Tight Non-Metallic Conduit, Connection Orientation 0 Degrees to 90 Degrees , Mesh Material No Strain Relief Mesh, Hazardous Location Rating Not Rated, Compatible Knockout Trade Size 3/8 in, Connection Type Threaded, Connector Style Adjustable from 0 Degrees to 90 Degrees
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.