Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Isolated Ground

  • Mfr # IG5362R

  • Zoro # G300622626


product price:  $43.49
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IG5362R
Zoro #
G300622626
UPC #
783585876894
Country of Origin
United States

Dimensions

Height
1.05 in
Width
1.33 in
Length
3.28 in
Dimensions
3.28 in x 1.33 in x 1.05 in
Display Size
Standard Sized Product
Wire Size
#12 AWG to #10 AWG

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Isolated Ground
Housing Color
Red
Mount Type
Flush
IP Rating
IP20
Standards
CSA C22.2 No. 42, NEMA WD-6, UL 498, UL Federal Specification WC-596
Flange Type
Non-Flanged
Application
Extra Heavy Duty Specification Grade
Material
Nylon
Mounting Strap Material
.050" (1.3) Brass
Enhancement
Isolated Ground
Terminal Accommodation
#12-#10 AWG stranded or solid copper wire only
Device Color
Red
Terminal Screw Material
#8-32 Brass /Ni plated for neutral
Face Style
Finder Groove
Auto Ground Clip Material
Stainless Steel
Receptacle Grade
Heavy Duty Spec Grade
Face Shape
Traditional
Rating
20A, 125V
Certification
UL Listed to UL 498 File E2186, Guide RTRT Fed Spec WC596G, Meets WD-6 requirements, Certified to CSA, C22.2, No. 42 File 285.
Horsepower
1
Standard
NEMA
Temperature Rise
Max 30°C temperature rise at full rated current after 50 cycles of overload at 150% of rated current at a power factor of 75%..
Product Type
Flush-receptacles
Ground Screw Material
#8-32 Brass, Multiple Drive (Green)
Other Available Colors
Orange, Gray, Ivory, Red
Base Material
Reinforced PET
Dielectric Voltage
Withstands 2,000V minimum
Receptacle Style
Duplex
Flammability
UL 94 V2 or better., Top: UL 94V-2, Base: UL 94V-0
Power Contacts Material
.037" (.9) Phosphor Bronze
Top Material
Nylon
Mounting Screw Material
Steel-Zinc Plated
Terminal Identification
Terminals identified in accordance with UL 498 and CSA
Operating Temperatures
Maximum continuous 75°C; minimum -40°C (w/o impact)
Current Interrupting
Certified for current interrupting at full rated current
Poles and Wires
2 Pole, 3-Wire Grounding
Number Of Wires
3-Wire
Industry Standard(s)
Certified to CSA, C22.2, No. 42 File 285 Fed. Spec. WC596 NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186
Material - Mounting Hardware
Screw Mounting
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Dielectric Strength
Withstands 2,000V minimum
Nema Rating
5-20R
OEM Brand Name
Hubbell Wiring Device-Kellems
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - Top: UL 94V-2, Base: UL 94V-0 Environmental - Operating Temperatures - Maximum continuous 75°C, minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #12-#10 AWG stranded or solid copper wire only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA
Series
Heavy Duty
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Horsepower - Maximum
1
Style
Finder Groove Face
Wattage
2500 W

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Duplex, Industrial Grade, 2-Pole 3-Wire Grounding, 20A 125V,5-20R, Red, Isplated Ground, Single Pack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.