This item is Discontinued.

Zoro Select Rod, Copper, 110, 1/4 Dia x 6 Ft L CURD01051

Rod, Copper, 110, 1/4 Dia x 6 Ft L (Discontinued)

  • Mfr # CURD01051
  • Zoro # G3006412
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CURD01051
Zoro #
G3006412
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter
1/4 in
Length
6 Ft
Diameter Tolerance
+/-0.005 in
Length Tolerance
+/-3.000 in

Details

Alloy Type
110
Finish
Mill
Type
General Purpose
Temper
Hard
Typical Hardness
B66
Item
Rod Stock
Material
Copper
Typical Tensile Strength (PSI)
48,000
Hardness Scale
Rb
Typical Yield Strength (PSI)
44,000

Description

Rod Stock, Material Copper, Length Tolerance +/-3.000 in, Temper Hard, Standards -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.