Watertight Locking Inlet, 30 A, 125/250V AC, Single Phase, 3 Pole, Flush Mount, Screw Terminals

  • Mfr # HBL2715SWR

  • Zoro # G300702007


product price:  $173.99
/ea
Free Shipping & Returns

Key Features

NEMA Receptacle Configuration
L14-30R
Current Rating
30 A
Voltage Rating
125/250V AC
Phase
Single
Number of Poles
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HBL2715SWR
Zoro #
G300702007
UPC #
783585231815
Country of Origin
United States

Dimensions

Wire Size
#16 AWG - #8 AWG solid or stranded copper wire only.
Dimensions
3.75 in x 3.75 in x 2.69 in
Length
3.75 in
Height
2.69 in
Width
3.75 in

Details

Item
Watertight Locking Inlet
NEMA Receptacle Configuration
L14-30R
Current Rating
30 A
Voltage Rating
125/250V AC
Phase
Single
Number of Poles
3
Number of Wires
4
Wire Connection Type
Screw Terminals
Grounding
Grounded
Housing Color
Gray
Mount Type
Flush
Cover Type
No Cover
Flange Type
Flanged
Standards
4X And Type 12, CSA Certified To Type 4, UL Listed
Resistance Properties
Moisture Resistant
Material
Thermoplastic
IP Rating
IP66
Application
Extra Heavy Duty Industrial
Flammability
V0 per UL94 or CSA 22.2 No.0.17
Terminal Designations
Terminals identified in accordance with UL 498
Material - Mounting Hardware
Screw Mounting
Amperage Rating
30 A
Dielectric Strength
Withstands 2,000V minimum
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - V0 per UL94 or CSA 22.2 No.0.17 Environmental - Moisture Resistance - Type 4, 4X, 12, IP66 suitability Environmental - Operating Temperatures - Maximum Continuous 75°C Minimum -40°C (w/o impact) Mechanical - Terminal Accommodation - #16 AWG - #8 AWG solid or stranded copper wire only. Mechanical - Terminal Identification - Terminals identified in accordance with UL 498
OEM Brand Name
Hubbell Wiring Device-Kellems
Insulation
Insulated Body
Shrouded
Yes
NEMA Enclosure Rating
12, 4, 4X

Description

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Industrial,Reversed Service Flanged Inlet, 30A 125/250V, 3-Pole 4-Wire Grounding,L14-30R, Screw Terminal, White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products