6" X 1-7/8" Cast Iron Swivel Caster, No Brake, Loads Up To 1250 lb

  • Mfr # 16CA06201S

  • Zoro # G300712778


product price:  $63.99
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Iron
Caster Brake Type
No Brake
Wheel Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16CA06201S
Zoro #
G300712778
UPC #
-
Country of Origin
United States

Dimensions

Wheel Width
2 in
Mounting Height
7-1/4 in
Mounting Plate Size
4 in x 4 1/2 in
Mounting Plate Thickness
1/4 in
Mounting Bolt Dia.
3/8 in
Wheel Dia.
6 in
For Axle Dia.
1/2 in
Swivel Radius
4 3/4 in
Hub Length
2 3/16 in
Outside Slot Spacing - Length
3.625 in
Outside Slot Spacing - Width
3 in
Inside Slot Spacing - Width
2.625 in
Mounting Plate Width
4 in
Inside Slot Spacing - Length
3 in
Mounting Plate Length
4 1/2 in

Details

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Iron
Caster Brake Type
No Brake
Load Rating
1250 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Roller
Wheel/Tread Color
Grey
Wheel Hardness Rating
145 BHN
Number of Mounting Holes
4
Tread Shape
Standard
Core Color
Grey
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
3 in X 3-5/8 in
Inside Bolt Hole Spacing
2-5/8 in X 3 in
Caster Stem Type
Top Plate
Frame Finish
Zinc Plated
Operating Temperature Range
Up to +800 Degrees F
With Toe Plate
No
Wheel Core Material
Iron
Caster Frame Material
Steel
NSF Listed
Yes
Swivel Lead
1 3/4 in
Swivel Construction
Kingpin
Swivel Raceway Type
Double Ball
Features
Heat Resistant Wheel, Impact Resistant Wheel, Kingpin, Medium Heavy Duty Caster
Includes Thread Guards
No
Frame Construction
Cold Forged
Standards
NSF Listed, RoHS Compliant
Swivel Lock Type
No Lock Included
Caster Plate Hole Pattern
B
Wheel Core Type
Solid
Application
Distribution Carts, Dollies, Floor Trucks, Platform Trucks, Warehouse Trucks, Waste Disposal Trucks
Item
Swivel Caster
Includes Spanner Bushing
Yes
Load Rating Range
1000 to 2999 lb
Wheel/Tread Hardness Rating
Extra Hard
Load Capacity - Maximum
1,250 lb
Mounting Plate Shape
Rectangle
Mounting Hole Type
Slot
For Surface Type
Asphalt, Grease, Steel

Description

Swivel, Plate Caster, Load Rating 1250 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Iron, Wheel Core Material Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.