
Coffee, Pike Place, Ground, 1lb Bag
Mfr # 11018186
Zoro # G300929558
product price:Â $28.99
/eaKey Features
Net Weight
1 lb
Capacity
1 lb
Packing Type
Bag
Features
Ground One-Pound Bag
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
11018186
Zoro #
G300929558
UPC #
762111903341
Country of Origin
United States
Details
Item
Coffee
Net Weight
1 lb
Beverage Package Style
Bag
Beverage Flavor
Pike Place
Capacity
1 lb
Packing Type
Bag
Features
Ground One-Pound Bag
Description
Take a sip and savor the distinctive flavor of this premium coffee. Enjoy it at home as well as at the office. Proudly serve it to family, friends, clients and co-workers alike.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.