This item is Discontinued.

New York Wire Solar Screening, Charcoal Fiberglass, 36" W, 100 ft. L, .013" Wire Dia 36510

Solar Screening, Charcoal Fiberglass, 36" W, 100 ft. L, .013" Wire Dia (Discontinued)

  • Mfr # 36510
  • Zoro # G3009876
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36510
Zoro #
G3009876
UPC #
-
Country of Origin
Unknown

Dimensions

Mesh Size
54 x 18
Width
36"
Length
100 ft.
Wire Dia.
.013"
Opening Size
54 x 18

Details

Item
Solar Screening
Screen Material
Charcoal Fiberglass
Open Area (%)
30.0
Frame Material
None
Type
Roll

Description

36 in x 100 ft Charcoal Solar Screen

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.