Relay, Voltage Sensing, SPDT, DIN Rail (Discontinued)
- Mfr # 831VS-120A
- Zoro # G3010472
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
831VS-120A
Zoro #
G3010472
UPC #
606480282041
Country of Origin
Czechia
Details
Item - Relay
Voltage Sensing Relay
Input or Control Voltage
120V AC
Mounting - Relay
DIN Rail
Contact Form - Relay
SPDT
Pick Up Range
80 to 150V AC
Drop-Out Range
30% to 99%
Input Voltage
120VAC
Phase
1
Contact Form
SPDT
Contact Amp Rating (Resistive)
15
Number of Contacts
1
Base Type
DIN Rail
Item
Relay
Description
Relay, Input Voltage 120VAC, Pick Up Range 80 to 150V AC, Drop-Out Range 30 Percent to 99 Percent, Contact Form SPDT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.