This item is Discontinued.

Siemens Compact Contactor, DP, 20A, 1P, 24VAC, Open 45CG10AJA

Compact Contactor, DP, 20A, 1P, 24VAC, Open (Discontinued)

  • Mfr # 45CG10AJA
  • Zoro # G3011102
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45CG10AJA
Zoro #
G3011102
UPC #
-
Country of Origin
China

Dimensions

Height
2.81 in
Width
3.38 in
Depth
2.69 in

Details

Full Load Amps-Inductive
20
Item
Definite Purpose Magnetic Contactor
Action
Nonreversing
Full Load Amps-Resistive
25
Number of Poles
1
Coil Volts
24V AC
Reversing
No
Enclosure NEMA Rating
No Enclosure
Standards
UL/CSA
Hz
60
Enclosure Type
Open
Includes
Shunt
Phase
1

Description

Definite Purpose Magnetic Contactor, Number of Poles 1, Phase 1

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.