Blank Tag, Aluminum, 1 in H x 2 in W, Black, Rectangle, 5 PK
Mfr # 43035
Zoro # G3011298
product price:Â $8.69
/pk 5, $1.74/ea
Sold in multiples of 2 for $17.38
Key Features
Material
Aluminum
Height
1 in
Width
2 in
Character Series
Blank
Character Type
Blank
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
43035
Zoro #
G3011298
UPC #
081834430355
Country of Origin
United States
Dimensions
Height
1 in
Width
2 in
Hole Size
1/8 in
Thickness
0.04 in
Mounting Hole Diameter
0.13 in
Details
Item
Blank Tag
Material
Aluminum
Color
Black
Character Series
Blank
Character Type
Blank
Tag Shape
Rectangle
Number Series
Blank
Shape
Rectangle
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
No
Write on Surface
Yes
Number Sequence
Not Numbered
Printed Language
No Text
Abrasion Resistant
No
Corrosion Resistant
Yes
Chemical Resistant
No
Maximum Service Temperature
150 Degrees F
UV Resistant
Yes
Minimum Service Temperature
-50 Degrees F
Description
Blank Tag, Tag Shape Rectangle, Character Type Blank, Number Sequence Not Numbered, No Text, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.