Sanding Belt, 3/4 in W, 20 1/2 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Very Fine

  • Mfr # 6300802053

  • Zoro # G3011373


product price:  $4.59
/ea
Sold in multiples of 20 for $91.80

Key Features

Width
3/4 in
Length
20 1/2 in
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Grade
Very Fine
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6300802053
Zoro #
G3011373
UPC #
-
Country of Origin
United States

Dimensions

Width
3/4 in
Length
20 1/2 in
Overall Width
3/4 in
Overall Length
20 1/2 in

Details

Item
Sanding Belt
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Series
Z-WEB
Color
Blue
Backing Material
Nylon
Resistance Properties
Load
Bond Type
Resin

Description

Surface-Conditioning Belt, Abrasive Material Aluminum Oxide, Abrasive Type Non-Woven, Coating Coverage Not Applicable, Grit Not Applicable, Series Z-WEB, Grade Very Fine, Overall Length 20 1/2 in, Overall Width 3/4 in, Resistance Properties Load, Backing Material Nylon, Bond Type Resin, Color Blue

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.