This item is Discontinued.

Speakman Metering 1 Hole Low Profile Bathroom Faucet, Chrome S-4122

Metering 1 Hole Low Profile Bathroom Faucet, Chrome (Discontinued)

  • Mfr # S-4122
  • Zoro # G3011565
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S-4122
Zoro #
G3011565
UPC #
671252017117
Country of Origin
United States

Dimensions

Spout Length
3 5/8 in
Connection Size
1/2" NPSM
Manufacturers Warranty Length
1 yr

Details

Faucet Operation
Metering
Number of Holes
1
Mounting Type
Deck
ADA Compliant
Yes
Finish
Chrome
Handle Type
Push
Flow Rate
1.5 gpm
Number of Handles
1
Body Material
Brass
Flow Outlet Type
Aerated
Item
Low Profile Bathroom Faucet
Drain Type
None
Connection
1/2" NPSM
Replacement Cartridge
G05-0441-RPR
Standards
ADA; CSA; ASME/ANSI; IAPMO
ADA Compliance
Yes
Faucet Finish
Chrome
Valve Type
Metering
Type
Plain Handle
Material of Construction
Brass
Outlet Type
Aerated

Description

Item Low Profile Bathroom Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.