BX42 Cogged, Classical V-Belt, 45 in Outside Length, 21/32 in Top Width, 13/32" Thickness, 1 Ribs

  • Mfr # 6A125

  • Zoro # G3012326


product price:  $18.79
/ea

Key Features

V-Belt Type
Cogged
Belt Series
Power King Cog
V-Belt Section
BX
Industry Number
BX42
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6A125
Zoro #
G3012326
UPC #
190735359112
Country of Origin
Indonesia

Dimensions

Top Width
21/32 in
Thickness
13/32"
Outside Length
45 in
Belt Trade Size
BX
For Minimum Pulley Pitch Diameter
4 in

Details

Item
Cogged, Classical V-Belt
V-Belt Type
Cogged
Belt Series
Power King Cog
V-Belt Section
BX
Industry Number
BX42
Number of Ribs
1
Material
Fabric Cover, Rubber Body, Polyester Cords
Reinforcing Cord Material
Polyester
Standards
ARPM
Construction
Raw Edge, Cogged
Tensile Strength
5,900 N/mm
Maximum Operating Temperature
194 Degrees F
Resistance Properties
Heat; Oil, Static Conductive
Belt Material
Gum Rubber
Color
Black
Edge Construction
Raw Edge
Minimum Operating Temperature
-22 Degrees F
Number of Bands
1
Belt Coating
Rubber
Application
General Industrial
Products By Industry
General Approach

Description

The DAYTON - 6A125 is a Cogged, Classical V-Belt designed for general industrial applications. Constructed from gum rubber with a fabric cover and polyester cords, this belt is constructed to provide potential durability and flexibility. Its raw edge, cogged construction is designed with the intention of improving grip and potentially distributing load evenly for more efficient power transmission.

Key Features of the DAYTON - 6A125 V-Belt:

  • Belt Material: Made from Gum Rubber with a Fabric Cover and Polyester Cords that are intended to enhance durability and resistance to environmental factors.
  • Construction: The Raw Edge, Cogged design aims to improve grip and distribute load evenly for potentially more efficient power transmission.
  • Operating Temperature Range: Rated for operation within a temperature range of -22 Degrees F to 194 Degrees F, indicating its potential suitability in various environments.
  • Number of Ribs: Contains one rib that aims to reinforce the belt's structure which may enhance its performance in machinery drive systems.
  • Outside Length & Top Width: Intended measurements are an outside length of 45 inches and top width of 21/32 inch, which may fit into certain types of industrial machinery or commercial equipment.
  • V-Belt Section & Type: Classified as BX section under classical; cogged type indicating compatibility with certain mechanical applications.
  • Tensile Strength & Resistance Properties: Possesses tensile strength properties that could contribute towards robust performance under certain demanding conditions along with heat; oil, static conductive resistance properties

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.