Gate Valve, 1 In., Bronze, Non-Rising Stem
Mfr # UP105 1
Zoro # G3012371
product price:Â $85.34
/ea
Free Shipping & Returns
Key Features
Pipe Size
1"
Connection Type
FNPT
Body Material
Lead-Free Bronze
Stem Material
Brass
Valve Stem Type
Non-Rising
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UP105 1
Zoro #
G3012371
UPC #
697988624245
Country of Origin
United States
Dimensions
Pipe Size
1"
Inlet to Outlet Length
2-9/16"
Pipe Size - Valves
1"
Overall Length
2.56 in
Connection Size - Side 2
1 in
Connection Size - Side 1
1 in
Handle Height
5 in
Nominal Valve Size
1 in
Handle Diameter
2.75 in
Description
Gate Valve, For Media Water, Body Material Bronze, Nominal Valve Size 1 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 300 psi, Maximum Pressure - Steam Not Applicable, Coefficient of Volume (Cv) 54, Stem Type Non-Rising, Stem Material Brass, Wedge Style Solid, Wedge Material Bronze, Seat Material Bronze, Seal Material Bronze, Handle Type Wheel, Bonnet Material Bronze, Bonnet Style Screw-In, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.