Network Video Recorder

  • Mfr # VN2A-16X16/8TB

  • Zoro # G301246012


product price:  $1,079.99
/ea
Free Shipping & Returns

Key Features

Includes
Central Management Software
Resolution
1080p, 2CIF, 3MP, 4MP, 5MP, 6MP, 720p, 8MP, 960p, CIF, D1
Features
Multiple Video Search Options, Smart Search for Quick Retrieval of Footage
Recording Modes
Alarm, Continuous, Event, Manual, Motion, Schedule, VCA
Included Hard Drive Size
8 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VN2A-16X16/8TB
Zoro #
G301246012
UPC #
-
Country of Origin
China

Dimensions

Included Hard Drive Size
8 TB
Manufacturers Warranty Length
3 yr
Width
15 45/64 in
Depth
14 13/64 in
Height
2 29/32 in
Overall Width
15 5/8 in
Overall Height
2 7/8 in
Overall Depth
14 1/8 in

Details

Item
Network Video Recorder
Includes
Central Management Software
Resolution
1080p, 2CIF, 3MP, 4MP, 5MP, 6MP, 720p, 8MP, 960p, CIF, D1
Features
Multiple Video Search Options, Smart Search for Quick Retrieval of Footage
Recording Modes
Alarm, Continuous, Event, Manual, Motion, Schedule, VCA
Operating Temp.
14 Degrees to 131 Degrees F
Number of IP Camera Inputs
16
Network Interface
(16) RJ-45 10M/100M Self-Adaptive Ethernet Interface, RJ-45 10M/100M/1,000M Self-Adaptive Ethernet Interface
Standards
CE, FCC, RoHS, UL Listed, WEEE
Viewing Types
Local, PC Software, Smart Device App, Web
Video Export Function
Network, USB Flash Drive
Video Compression Format
H.264; H.265; Ultra 265
Power Required
100 to 240V AC
Video Output
HDMI, VGA
Maximum Number of Hard Drives
4
Recording Time
Variable, Depends on Camera Used
Max. Frames per Second
30 @ 4K(3840 x 2160) fps, 60 @1920 x 1080 fps, 50 @ 1920 x 1080 fps, 60 @ 1600 x 1200 fps, 60 @ 1280 x1024 fps, 60 @ 1280 x 720 fps, 60 @ 1024 x 768 fps
Maximum Input Voltage
240V AC
Input Type
RCA
Internal Memory Capacity
8 TB
Maximum Operating Temperature
131 Degrees F
Output Type
HDMI, RCA, VGA
Maximum Output Voltage
240V AC
Number of Playback Speeds
16
Maximum Number of External Hard Drives
4
Video Export Medium
Network, USB Flash Drive
Minimum Operating Temperature
14 Degrees F
Recording Resolution
1080p, 2CIF, 3MP, 4MP, 5MP, 6MP, 720p, 8MP, 960p, CIF, D1

Description

Network Video Recorder, Internal Memory Capacity 8 TB, Number of IP Camera Inputs 16, Output Type HDMI, RCA, VGA, Includes Central Management Software, Recording Resolution 1080p, 2CIF, 3MP, 4MP, 5MP, 6MP, 720p, 8MP, 960p, CIF, D1, Overall Depth 14 1/8 in, Overall Height 2 7/8 in, Overall Width 15 5/8 in, Recording Modes Alarm, Continuous, Event, Manual, Motion, Schedule, VCA, Features Multiple Video Search Options, Smart Search for Quick Retrieval of Footage, Input Type RCA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.