IP Camera, 7W, Color

  • Mfr # VIS-P5DRXIRA27135NH

  • Zoro # G301253539


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Height
4 13/32 in
Width
5 51/64 in
Length
5 51/64 in
Depth
5 51/64 in
Camera Type
Color
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VIS-P5DRXIRA27135NH
Zoro #
G301253539
UPC #
-
Country of Origin
China

Dimensions

Height
4 13/32 in
Width
5 51/64 in
Length
5 51/64 in
Depth
5 51/64 in
IR Illuminator Wavelength
850 nm
Diameter
3 29/32 in
Focal Length
2.70 to 13.50 mm
Overall Diameter
5 3/4 in
Maximum Focal Length
13.5 mm
Minimum Focal Length
2.7 mm
Overall Height
4 3/8 in

Details

Item
IP Camera
Camera Type
Color
Camera Design
Dome
For Use With
Network Video Recorders
Luminance Factor
0.002 lux
Power Consumption
5.5 W
Power Supply
Not Included
Illumination
1 IR LED @ 98 ft
HD Resolution
5 MP
Day/Night Capable
Day/Night
Camera Body Color
White
Operating Temp. Range
-22 Degrees to 140 Degrees F
Min. Light Level
0 lux (IR On), 0.002 lux (IR Off)
Mount
Ceiling, Surface, Wall
Lens
Motorized Varifocal
Scanning
Progressive
Features
Smart IRS, Starlight Illumination
Pixels
2880 x 1620
Power Required
12V DC, PoE
Standards
CE, EN, FCC, UL listed
Connector Type
RJ45
Indoor / Outdoor
Indoor/Outdoor
IP Rating
IP67
Includes
Mounting Hardware, Water Proof Kit
Detection Range
0 to 996 ft
Indoor/Outdoor Usage
Outdoor
Includes Power Supply
No
Maximum Viewing Angle
110.3 Degrees
Night Capable
Day and Night
Maximum Operating Temperature
140 Degrees F
Lens Type
Zoom
Minimum Viewing Angle
17.2 Degrees
Input Type
No Inputs Included
Resistance Properties
Impact Resistant
Minimum Light Level
0 lux
Maximum Detection Distance
131 ft
Body Color
White
Resolution
5MP
Minimum Operating Temperature
-30 Degrees F
S/N Ratio
56dB
Image Sensor
1/2.7 CMOS
Output Type
No Outputs Included
Color Display
Color
Operating Voltage
12V DC
Voltage
12V DC

Description

IP Camera, Camera Design Dome, Lens Type Zoom, Maximum Focal Length 13.5 mm, Resolution 5MP, Compatible Connector RJ45, Maximum Viewing Angle 110.3 Degrees , Minimum Viewing Angle 17.2 Degrees , Minimum Focal Length 2.7 mm, Maximum Detection Distance 131 ft, Image Sensor 1/2.7 CMOS, Body Color White, Color Display Color, Features Smart IRS, Starlight Illumination, For Use With Network Video Recorders, Includes Mounting Hardware, Water Proof Kit, Includes Power Supply No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.