Tumbler, Clear, 16 fl oz Cap.

  • Mfr # 5216-207

  • Zoro # G301260353


product price:  $2.15
/ea
Sold in multiples of 24 for $51.60

Key Features

Type
Stackable
Capacity
16 fl oz
Color
Clear
Overall Height
5.45 in
Diameter
3.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5216-207
Zoro #
G301260353
UPC #
077838500064
Country of Origin
Mexico

Dimensions

Overall Height
5.45 in
Diameter
3.28 in
Outside Dia.
2 9/25 in
Overall Width
3 7/25 in
Inside Dia.
3 7/25 in
Inside Diameter
3 1/4 in
Outside Diameter
2 3/8 in

Details

Item
Tumbler
Type
Stackable
Capacity
16 fl oz
Color
Clear
Includes
(24) 16 oz. Tumbler
For Use With
Buffets, Casual Dining
Material
SAN
Pattern
Pebbled
Product Type
Tumbler
NSF Certified
Yes

Description

Tumbler, Outside Diameter 2 3/8 in, Inside Diameter 3 1/4 in, Includes (24) 16 oz Tumbler, Overall Width 3 1/4 in, Product Type Tumbler, Capacity 16 fl oz, Color Clear, Diameter 3 1/4 in, For Use With Buffets, Casual Dining, Material SAN, Overall Height 5 1/2 in, NSF Certified Yes, Pattern Pebbled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.