Square 24 W, 24 L, 23.75 H, Plastic, Steel, Brown

  • Mfr # YU-YCX-002-2-SQR-TBL-NAT-GG

  • Zoro # G3012808


product price:  $106.99
/ea
Free Shipping & Returns

Key Features

Shape
Square
Width
24
Length
24
Height
23.75
Tabletop Material
Plastic, Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
YU-YCX-002-2-SQR-TBL-NAT-GG
Zoro #
G3012808
UPC #
889142537175
Country of Origin
China

Dimensions

Width
24
Length
24
Height
23.75

Details

Shape
Square
Tabletop Material
Plastic, Steel
Tabletop Color
Brown
Frame Color
Natural
Frame Material
Metal
Assembled/Unassembled
Unassembled
Color
Natural

Description

Upgrade your educational furniture with this multi-purpose table for learning, crafting and snack time. Perfect as a classroom table, the safety rounded corners reduce injury around rambunctious toddlers. The neutral tone focuses children on learning assignments. Adjustable height legs give you the flexibility to raise or lower to accommodate kids up to the age of 7. Children appreciate having their own area within the common areas of the home. This activity table serves as a play table or kids dining table. Host play dates while accommodating 4 children around this square plastic table. Don't let spills ruin the fun, the low maintenance top is easy to clean. Boasting a neutral finish this play table is suitable for girls and boys. This plastic table is heavy-duty for use in preschools, daycares and playrooms. Pair with our natural plastic stackable school chairs for a complete table and chair ensemble.


  • Square Activity Table
  • 220 lb. Static Load Capacity
  • 1.5" Thick Textured Top with Safety Rounded Corners
  • Welded Steel Frame adds extra stability
  • Height Adjustable Steel Legs adjust in 1" increments
  • Recommended Seat Height: 6.5-14"H
  • Recommended Seating Capacity: 4 Children
  • Recommended Grade Level: Preschool - 2nd Grade
  • Ideal for use in the home, classroom, preschool, daycare, church or playroom

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.