Interior/Exterior Paint, Glossy, Oil Base, Black, 1 gal

  • Mfr # 242253

  • Zoro # G3013297


product price:  $79.19
/ea
Free Shipping & Returns

Key Features

For Use On Surface Material
Metal, Steel
Paint Color Family
Blacks
Finish
Glossy
Size
1 gal
Paint Sub-Brand
Rust-Oleum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
242253
Zoro #
G3013297
UPC #
020066167905
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Interior/Exterior Paint
For Use On Surface Material
Metal, Steel
Paint Color Family
Blacks
Finish
Glossy
Paint Sub-Brand
Rust-Oleum
Paint Base Type
Oil
Color
Black
Coverage
255 to 435 sq ft/gal
VOC Content
Less Than 100g/L
Dry Time
8 to 12 hr
Dry Time Recoat
24 hr
Brand and Series
Rust-Oleum Professional
Green Environmental Attribute
Meets SCAQMD Requirements
Application Method
Brush, Roller, Spray Gun
Cure Time
24 hr
Exposure Conditions
Mild to Moderate
Resin Type
Alkyd Enamel
For Use With
3ZHX2 or 3ZHX8 Primer
Base Type
Oil
Number of Components
1-Step System
Resistance Properties
Chip-Resistant
Container Type
Can
Surface Texture
Smooth
Coating Application
Low VOC
Use Location
Exterior, Interior
Sub Brand
Professional
Maximum Temperature Resistance
212 Degrees F
Activator, Base, Paint or Primer
Paint
Minimum Application Temperature
32 Degrees F
Surface Material
Metal
Coverage Area
255-435 sq.ft./gal
Maximum Application Temperature
90 Degrees F
Sheen
Gloss

Description

Rust-Oleum High Performance Protective Enamel 100 VOC delivers a tough, attractive coating that resists corrosion. This commercial-quality finish maintains consistent color, even with exposure to the elements.


• For indoor and outdoor surfaces
• Withstands heavy-duty environments
• Available in a choice of colors

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.