Plate Caster, Swivel, Phenolic, 8 in., 1400 lb, B

  • Mfr # S-WH-8P

  • Zoro # G3014261


product price:  $140.99
/ea
Free Shipping & Returns

Key Features

Replacement Wheel
5VJ83
Thread Guards
No
Stem Dia.
No Stem
Number of Wheels
1
Overall Height
9-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S-WH-8P
Zoro #
G3014261
UPC #
-
Country of Origin
United States

Dimensions

Stem Dia.
No Stem
Overall Height
9-1/2"
Wheel Width
2 in
Mounting Bolt Dia.
1/2 in
Wheel Dia.
8 in
Mounting Height
9 1/2 in
Mounting Plate Size
4 in x 5 in
Mounting Plate Length
5 in
Outside Slot Spacing - Length
3.625 in
Mounting Plate Thickness
1/4 in
Inside Slot Spacing - Width
2.625 in
Outside Slot Spacing - Width
3 in
Inside Slot Spacing - Length
3 in
Overall Wheel Width
2 in
Mounting Plate Width
4 in
For Axle Dia.
1/2 in

Details

Replacement Wheel
5VJ83
Thread Guards
No
Number of Wheels
1
Includes
Spanner Bushing
Inside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Extended Lead
No
Wheel Color
Black
Caster Temp. Range Available
Yes
Caster Frame Material
Steel
Item
Plate Caster
Application
Aerospace Tooling, All Purpose Industrial and Commercial Casters, Automotive Assembly Lines, Body Dolly Carts, Chassis Rack Carts, Engine Dollies, Material Carts
Non-Marking
Yes
Caster Stem Type
No Stem/Plate Included
Caster Plate Hole Pattern
B
Frame Finish
Enamel
Outside Bolt Hole Spacing
3 in x 3 in
Standards
ANSI ICWM
Core Color
Black
Caster Brake Included
No
Load Rating
1400 lb
Caster Sub-Type
Swivel
System of Measurement
Inch
Caster Brake Type
No Brake
Swivel Construction
Kingpin
Swivel Lock Type
No Lock Included
Wheel/Tread Hardness Rating
Hard
Swivel Raceway Type
Single Ball
Includes Thread Guards
No
Wheel Core Material
Phenolic
Number of Mounting Holes
4
Wheel Bearing Type
Roller
Tread Shape
Standard
Load Rating Range
1000 to 2999 lb
Wheel/Tread Material
Phenolic
Wheel/Tread Color
Black
Wheel Type
Flat-Free
Wheel Hardness Rating
90 Shore D
Load Capacity - Maximum
1,400 lb
Wheel Core Type
Solid
Mounting Hole Type
Slot
Mounting Plate Shape
Rectangle
For Surface Type
Concrete
Operating Temperature - Minimum
-50 Degrees F
Operating Temperature - Maximum
300 Degrees F
Operating Temperature Range
-50 Degrees to 300 Degrees F

Description

Swivel, Plate Caster, Load Rating 1400 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Phenolic, Wheel Core Material Phenolic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.