This item is Discontinued.

Eaton Bussmann Fuse Block, H UL Class, 2 Poles, Screw H25030-2S

Fuse Block, H UL Class, 2 Poles, Screw (Discontinued)

  • Mfr # H25030-2S
  • Zoro # G3015372
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H25030-2S
Zoro #
G3015372
UPC #
051712146739
Country of Origin
Mexico

Dimensions

Width
2.05"
Length
3.03"
Height
1.41"
Length (Straight Wireway)
3.03 in
Wire Size
18 to 10 AWG

Details

Item
Fuse Block
Series
H250
Number of Poles
2
Connector Type
Screw
Mounting Style
Bolt Down
Fuse Block Design
Open
Fuse UL Class
H
Fuse Type
Industrial
For Fuse Series
NON, REN
Standards
UL Listed, CSA Certified
Fuse Holder Code
H
Fuse Block or Fuse Holder Type
Fuse Block
Amp Range of Fuse Block or Holder
0 to 30A
Fuse Block or Holder AC Voltage Rating
250VAC
Fuse Block or Holder DC Voltage Rating
125VDC
Indicating / Nonindicating
Nonindicating

Description

Fuse Block, Fuse UL Class H, Number of Poles 2, Series H250, Fuse Block Design Open, Mounting Style Bolt Down, Connector Type Screw, Height 1.41 In., Width 2.05 In., Length 3.03 In., Standards UL Listed, CSA Certified

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.