24" Aluminum Straight Pipe Wrench, Serrated, Tether Capable, 3" Jaw Capacity

  • Mfr # 31105

  • Zoro # G3015801


product price:  $137.99
/ea
Free Shipping & Returns

Key Features

Jaw Capacity
3 in
Handle Material
Aluminum
Handle Type
I-Beam
Nonsparking
No
Features
Replaceable, alloy steel jaws maximize gripping strength., Aluminum design weighs only 6 lbs., Accommodates pipe up to 3-inches in diameter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31105
Zoro #
G3015801
UPC #
095691311054
Country of Origin
United States

Dimensions

Overall Length
24 in

Details

Item
Straight Pipe Wrenches
Jaw Capacity
3 in
Handle Material
Aluminum
Handle Type
I-Beam
Nonsparking
No
Features
Replaceable, alloy steel jaws maximize gripping strength., Aluminum design weighs only 6 lbs., Accommodates pipe up to 3-inches in diameter
Jaw Material
Steel
Standards
Federal Specification GGG-N65IE, Type II, Class A
Jaw Texture
Serrated
Tether Style
Tether Capable

Description

The RIDGID - 824 Straight Pipe Wrench is a versatile and robust hand tool, ideal for various trades including plumbing and steamfitting. This 24-inch wrench can accommodate all forms of pipe work with strength and accuracy, offering a pipe capacity of up to 3 inches. It features full-floating forged alloy steel hook jaws that ensure maximum gripping power and quick ratcheting action.
Key attributes include:

  • Material: Made from high-strength steel, this wrench is durable enough for heavy-duty tasks.

  • Handle Type: The I-beam handle design provides a comfortable grip during operation, enhancing control and efficiency.

  • Self-Cleaning Threads: This feature allows for easy maintenance.

  • Replaceable Parts: The hook jaws, heel jaws, and spring assemblies are easily replaceable.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.