Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 100 PK

  • Mfr # U01200.025.0100

  • Zoro # G3016176

CAD Available

product price:  $10.69
/pk 100, $0.11/ea

Key Features

External Hex Drive
Grade 5 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
1/4"-20
Head Width
7/16 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U01200.025.0100
Zoro #
G3016176
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Fastener Length
1 in
Head Width
7/16 in
Min. Thread Length
3/4 in
Head Height
5/32 in
Drive Size
7/16 in

Details

CAD Available
Yes
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Rockwell Hardness
HRC19
Screw Industry Standards
ASME B18.2.1
Tensile Strength
105,000 psi
Fastener Industry Standards
ASME B18.2.1
Head Type
Hex
Thread Type
Coarse
Proof Load
74,000 to 85,000 psi
Thread Fit
2A
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
1/4"-20
Dimensional Standards
ASME B18.2.1
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429

Description

The ZORO SELECT - U01200.025.0100 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. Constructed of steel and completed with a zinc plating, which may contribute to durability and corrosion resistance, this screw adheres to ASME B18.2.1 dimensional standards ensuring compatibility in various industrial applications.

  • Drive: The external hex drive requires a wrench or socket of the same shape for application.
  • Fastener Length: With a length of 1 inch, it indicates how deep into material it can be inserted for secure fastening.
  • Globally Sourced: Procured from various international manufacturers, providing diverse range of quality and price options.
  • Material Grade/Class: The Grade 5 standard is associated with certain levels of strength, hardness, and resistance properties. Suitability for specific industrial or commercial applications should be determined by the user.
  • Rockwell Hardness: A measure of HRC19 is an indication of potential hardness. The impact on durability and performance in various applications can vary.
  • Tensile Strength: Tensile strength measured at 105,000 psi; actual durability under heavy-duty use may vary based on conditions.
  • Thread Direction & Style: Right hand thread direction means it tightens clockwise; fully threaded style covers entire length from tip to head making it suitable for different types of industrial applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.