Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ISL2D-B
Zoro #
G3016422
UPC #
012800465835
Country of Origin
Thailand
Dimensions
Battery Size
D
Details
Item
Handheld Flashlight
Flashlight Battery Type
NiCd
Body Color
Black
Batteries Included
Yes
Flashlight Grade
General Purpose
Number of Batteries
2
Description
Handheld Flashlight, Battery Size D, Number of Batteries 2, Body Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.