Colorless Cast Acrylic Sheet Stock 96" L x 48" W x 0.118" Thick

  • Mfr # 1UNW6

  • Zoro # G3016730


product price:  $179.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
0.118"
Plastic Width
48"
Plastic Length
96"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1UNW6
Zoro #
G3016730
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Thickness
0.118"
Plastic Width
48"
Plastic Length
96"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Plastic Length Tolerance
+/-0.250 in
Nominal Size
48 in W x 96 in L
Plastic Width Tolerance
+/-0.25 in
Thickness
0.118"
Width
48"
Length
96"

Details

Item
Sheet Stock
Plastic Material
Cast Acrylic
Plastic Color
Clear
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-26 Degrees F
Color
Colorless
Plastic Properties
Transparent
Operating Temp. Range
-26 Degrees to 180 Degrees F
Plastic Grouping
Sheet Stock
Tensile Strength
10,500 psi
Material Color Family
Clear
Thickness Tolerance
+/-10%
Material Type
Standard Grade
Material
Acrylic
UV Resistant
Yes
Plastic Hardness Rating
Hard
Friction Rating
Not Slippery
Corrosion and Chemical Resistance
Fair
Plastic Clarity
Clear
Plastic Thickness Tolerance
+/-10%
Machinability
80 %
Wear Factor
Fair
Water Absorption Rating
Good
Grade
Standard
Maximum Temperature
180 Degrees F
Shape
Rectangle
Tensile Strength Rating
Excellent
Minimum Temperature
-26 Degrees F
Temperature Range
-26 Degrees to 180 Degrees F
Impact Strength
0.4 ft-lb/in
Water Absorption
0.3 %
Backing Type
Acrylic Adhesive
Minimum Adhesive Temperature
-20 Degrees F
Friction Coefficient
0
Maximum Adhesive Temperature
400 Degrees F
Plastic Density
1.2 g/cc
Standards
ASTM D638, UL 94
Static-Resistant
Not Static-Resistant
Wear Rate
1.40 x 10^-5 cu mm/N-m
Fabrication
Cast
Dielectric Strength
400 V/mil
Scratch-Resistant
Scratch-Resistant
FDA Compliance
21 CFR 177.1010
Coefficient of Thermal Expansion
5 x 10^-5 in/in/ Degrees F
Shore Hardness
70 Shore D
Product Type
Plastic Sheet
Product Form
Sheet
Light Transmission
92 %
UV-Resistant
UV-Resistant
Flexural Modulus
350,000 psi
Metal Detectable
Not Metal Detectable
Rockwell Hardness
95 HRM
Elongation
5 %

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.125 in, Colorless, Plastic Clarity Clear, Tensile Strength 10,500 psi, Impact Strength 0.4 ft-lb/in, Friction Coefficient 0, Water Absorption 0.3 Percent, Temperature Range -26 Degrees to 180 Degrees F, Plastic Density 1.2 g/cc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.