Line Voltage Mechanical Thermostat, Heat Only, 50 to 90 F, Exposed Dial, 120 to 277V AC, 1H

  • Mfr # 801

  • Zoro # G301705021


product price:  $28.45
/ea

Key Features

Compatible System Type
J-Box
Application
Heat Only
Switch Action
Open on Rise
Switch Type
SPST
Number of Heating Stages
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
801
Zoro #
G301705021
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
3 in
Overall Height
4-3/4 in
Overall Depth
1 in

Details

Compatible System Type
J-Box
Application
Heat Only
Switch Action
Open on Rise
Switch Type
SPST
Number of Heating Stages
1
Temperature Control Range
50 to 90 Degrees F
Control Type
Exposed Dial
Voltage
120 to 277V AC
Item
Line Voltage Mechanical Thermostat
Enclosure Type
Without Housing
Standards
CSA Certified, UL Listed
Terminal Designations
Black, Red
Minimum Control Temperature
50 Degrees F
Contact Type
Double Break, Single Break
Temperature Scale
Fahrenheit
Housing Material
Plastic
Temperature Sensitivity
+/-2 Degrees F
Electrical Connection Type
Hardwired
Mercury Free
Yes
Maximum Control Temperature
90 Degrees F
Pilot Duty Rating
125 VA
Temperature Differential
2 Degrees F
Enclosure Color
White
Includes
Temperature Readout

Description

Line Volt Mechanical Tstat, Switch Action Open on Rise

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.