Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7448
Zoro #
G3017777
UPC #
-
Country of Origin
Unknown
Dimensions
Length (In.)
21
Details
Item
Fuel Injector Cleaner
Includes
Gauge, Hose, Air Regulator, O-Ring, Coupler Socket
For Use With
Ford, Chrysler, and GM
Color
Red, Sliver
Number of Pieces
1
Application
Cleans Injectors More Effectively With A Solvent Than Aerosol Methods
Type
Canister-Type
Description
Fuel Injector Cleaner, Application Cleans Injectors More Effectively With A Solvent Than Aerosol Methods, Color Red, Sliver, Number of Pieces 1, For Use With Ford, Chrysler, and GM, Includes Gauge, Hose, Air Regulator, O-Ring, Coupler Socket
Restrictions
This item has been restricted from sale in the following states:
IL, OH, RI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.