
Ceiling Fan, 3 Blades, 6 Speeds, 120, Brushed Nickel
Mfr # 50798
Zoro # G301779404
product price:Â $499.99
/ea
Free Shipping & Returns
Key Features
Number of Blades
3
Number of Speeds
6
Voltage
120
Includes
Handheld Remote,4.5 Inch Downrod
Reversible
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
50798
Zoro #
G301779404
UPC #
049694507983
Country of Origin
China
Dimensions
Max. Mounting Height
8 ft. and Greater
Blade Dia.
16 in.
Details
Number of Blades
3
Number of Speeds
6
Voltage
120
Includes
Handheld Remote,4.5 Inch Downrod
Reversible
Yes
Phase
Single
Housing Finish
Brushed Nickel
Air Flow
832 cfm
Item
Ceiling Fan
Blade Material - Fans
Medium Density Fibreboard
Standards
ETL Rated for Indoor
Blade Finish
Spiced Chai Oak
Mount Type
Three Position Mounting System ( Standard, Low, or Angled )
Speed Controllable
Yes
Description
Roswell 16 In. Brushed Nickel with Spic
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.