Leather Drivers Gloves, Shirred Slip-On Cuff, Ambidextrous Thumb, Yellow, L, 1 PR

  • Mfr # 20-1-148-L-K

  • Zoro # G301808722


product price:  $13.99
/pr
Sold in multiples of 12 for $167.88

Key Features

Color
Yellow
Material
( Double Palm )
Leather Grade
Premium
Thumb Style
Ambidextrous
Glove Back Material
Cowhide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20-1-148-L-K
Zoro #
G301808722
UPC #
063344430674
Country of Origin
China

Dimensions

Glove Size
L
Glove Length
10 1/4 in
Size- Numeric
9
Size- Alpha
L

Details

Item
Leather Drivers Gloves
Color
Yellow
Material
( Double Palm )
Leather Grade
Premium
Thumb Style
Ambidextrous
Glove Back Material
Cowhide
Glove Liner Material
Unlined
Glove Cut
Gunn
Palm Material
Cowhide ( Double Palm )
Hand Protection Style
Glove
Series
20-1-148
Includes Padded Palm
No
Cuff Style
Shirred Slip-On
ANSI/ISEA Impact Level
Not Tested
Glove Construction
Cut and Sewn
Leather Palm Process
Grain
ANSI/ISEA Puncture Level
Not Rated
ANSI/ISEA Heat Level
Not Available
Includes Keypad Nib
No
ANSI/ISEA Abrasion Level
Not Tested
Includes Red Palm
No
Includes Double Palm
Yes
Insulated
No
Leather Glove Style
Drivers
Includes ID Panel
No
Includes Pinch Point Protection
No
Finger Coverage
Full Finger
Glove Hand Style
Ambidextrous
Palm Style
Reinforced
Rope Channel Reinforcement
No
Glove Materials
Grain Cowhide
Includes Pull Strap
No
Cuff Material
Cowhide
EN 388 Impact Rated
No
Glove Back Color
Yellow
Glove Coating Coverage
Uncoated
Glove Features
Double Palm
Minimum Temperature
Not Rated
Reflective Backing
No
Leather Coverage Style
Full Leather

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level Not Available, Leather Glove Style Drivers, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Impact Level Not Tested, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Insulated No, Leather Coverage Style Full Leather, Glove Length 10 1/4 in, Glove Hand Style Ambidextrous, Thumb Style Ambidextrous, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Premium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.