Rubber Strip, Silicone, 1/16"Th, 36"x2", 50A

  • Mfr # BULK-RS-S50FDA-273

  • Zoro # G3018097


product price:  $10.19
/ea

Key Features

Rubber Width
2 in
Rubber Length
3 ft
Rubber Properties
Chemical Resistant; High Temperature; Water Resistant; Weather Resistant
Rubber Material
Silicone
Rubber Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-S50FDA-273
Zoro #
G3018097
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/16 in
Rubber Width
2 in
Rubber Length
3 ft
Width
2"
Length
36"
Thickness
1/16"
Overall Length
36 in
Overall Thickness
0.0625 in
Overall Width
2 in

Details

Item
Rubber Strip
Rubber Properties
Chemical Resistant; High Temperature; Water Resistant; Weather Resistant
Rubber Material
Silicone
Rubber Color
Red
Min. Temp. (F)
-80 Degrees F
Durometer
50A
Backing Type
Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
400 %
Finish
Smooth
Standards
ASTM D2000 GE 507, FDA 21 CFR 177.2600
Grade
Food
Application
Extreme Temperature
Color
Red
Max. Temp. (F)
500 Degrees F
Material
Silicone
Type
Commercial Grade
Chemical Resistance
Good
Tensile Strength
700 psi
Maximum Temperature
500 Degrees F
Texture
Smooth
Adhesive Type
High-Temp
Thickness Tolerance
+/-0.011 in
Tear Strength
17 N/mm
Maximum Adhesive Temperature
500 Degrees F
Compression Set
20 %
Water Resistance
Good
Minimum Temperature
-80 Degrees F
Minimum Adhesive Temperature
-100 Degrees F
Abrasion Resistance
Poor
Weather Resistance
Excellent
Density
1.25 g/cc
Oil Resistance
Fair
Shape
Strip

Description

Rubber Strip, Strip, Adhesive Type High-Temp, Backing Type Adhesive, Color Red, Durometer 50A, Grade Food, Material Silicone, Standards ASTM D2000 GE 507, FDA 21 CFR 177.2600, Maximum Adhesive Temperature 500 Degrees F, Maximum Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Minimum Temperature -80 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.011 in, Overall Width 2 in, Tensile Strength 700 psi, Texture Smooth, Overall Thickness 0.0625 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.