Rubber Strip, Silicone, 1/32"Th, 36"x2", 50A

  • Mfr # BULK-RS-S50FDA-272

  • Zoro # G3018106


product price:  $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Rubber Width
2 in
Rubber Length
3 ft
Rubber Properties
Chemical Resistant; High Temperature; Water Resistant; Weather Resistant
Rubber Material
Silicone
Rubber Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-S50FDA-272
Zoro #
G3018106
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/32 in
Rubber Width
2 in
Rubber Length
3 ft
Width
2"
Length
36"
Thickness
1/32"
Overall Width
2 in
Overall Length
36 in
Overall Thickness
0.03125 in

Details

Item
Rubber Strip
Rubber Properties
Chemical Resistant; High Temperature; Water Resistant; Weather Resistant
Rubber Material
Silicone
Rubber Color
Red
Min. Temp. (F)
-80 Degrees F
Durometer
50A
Backing Type
Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
400 %
Finish
Smooth
Standards
ASTM D2000 GE 507, FDA 21 CFR 177.2600
Grade
Food
Max. Temp. (F)
500 Degrees F
Application
Extreme Temperature
Color
Red
Material
Silicone
Type
Commercial Grade
Abrasion Resistance
Poor
Adhesive Type
High-Temp
Minimum Adhesive Temperature
-100 Degrees F
Compression Set
20 %
Tear Strength
17 N/mm
Chemical Resistance
Good
Water Resistance
Good
Oil Resistance
Fair
Texture
Smooth
Thickness Tolerance
+/-0.010 in
Density
1.25 g/cc
Maximum Temperature
500 Degrees F
Maximum Adhesive Temperature
500 Degrees F
Shape
Strip
Weather Resistance
Excellent
Minimum Temperature
-80 Degrees F
Tensile Strength
700 psi

Description

Rubber Strip, Strip, Adhesive Type High-Temp, Backing Type Adhesive, Color Red, Durometer 50 Shore A, Grade Food Grade, Material Silicone, Standards ASTM D2000 GE 507, FDA 21 CFR 177.2600, Maximum Adhesive Temperature 500 Degrees F, Maximum Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Minimum Temperature -80 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.010 in, Overall Width 2 in, Tensile Strength 700 psi, Texture Smooth, Overall Thickness 1/32 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.