This item is Discontinued.

Nupla Sledge Hammer, 12 lb., 31-3/4, Fiberglass 27812

Sledge Hammer, 12 lb., 31-3/4, Fiberglass (Discontinued)

  • Mfr # 27812
  • Zoro # G3018154
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27812
Zoro #
G3018154
UPC #
738501941897
Country of Origin
Multiple

Dimensions

Overall Length
31-3/4"
Head Length
7-1/2"
Face Diameter
2 5/16 in
Head Width
2-5/8"

Details

Item
Double Face Sledge Hammer
Head Weight
12 lb.
Head Color
Black
Handle Color
Yellow
Head Material
Forged Steel
Standards
ASME B 107.54
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Handle Material
Fiberglass
Handle Design
Nonslip Grip
Tether Style
Tether Capable

Description

Double Face Sledge Hammer, Handle Material Fiberglass, Head Material Forged Steel, Head Weight 12 lb., Face Diameter 2 5/16 in, Overall Length 31 3/4 in, Handle Color Yellow, Head Length 7 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.