Ultra Lightweight Boots, Size 11 Men, PR

  • Mfr # 21121

  • Zoro # G301866005


product price:  $40.39
/pr

Key Features

Color
Black
Upper Material
EVA
Outsole Material
EVA
Waterproof
Yes
Insulated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21121
Zoro #
G301866005
UPC #
081138047433
Country of Origin
Mexico

Details

Item
Lightweight, Durable Plain Toe Boots
Color
Black
Upper Material
EVA
Outsole Material
EVA
Waterproof
Yes
Insulated
Yes

Description

Rubber Boot, Insulated Yes, Unisex, Waterproof Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.