Circular Saw Kit, 7.25 in Dia, 6000 RPM

  • Mfr # GSH01M1

  • Zoro # G301866425


product price:  $469.00
/ea
Free Shipping & Returns

Key Features

Voltage
40 V DC
Blade Dia.
7 1/4 in
Includes
7 1/4 in 24T C.T. Circular Saw Blade, Hex Wrench, Tool Bag
Features
Automatic Torque Drive, AWS(R) Capable, Brushless Motor, Die-Cast Magnesium Construction, Dual-Fan Rapid Optimum Charger, Electric Brake, On-Board Hex Wrench
Blade Side
Right
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GSH01M1
Zoro #
G301866425
UPC #
088381740142
Country of Origin
China

Dimensions

Blade Dia.
7 1/4 in
Max. Cutting Depth @ 0 Deg.
2 5/8 in
Max. Cutting Depth @ 45 Deg.
1 13/16 in
Tool Length
13 in
Overall Length
13 in
Arbor Size
5/8 in
Adjustable Cutting Depth
Adjustable Cutting Depth
Blade Diameter
7 1/4 in
Cutting Depth at 45 Degrees - Maximum
1 13/16 in
Cutting Depth at 0 Degrees - Maximum
2 5/8 in

Details

Item
Circular Saw Kit
Voltage
40 V DC
Includes
7 1/4 in 24T C.T. Circular Saw Blade, Hex Wrench, Tool Bag
Features
Automatic Torque Drive, AWS(R) Capable, Brushless Motor, Die-Cast Magnesium Construction, Dual-Fan Rapid Optimum Charger, Electric Brake, On-Board Hex Wrench
Blade Side
Right
Power Source
Cordless
Bevel Angle Range
0 Degrees to 56 Degrees Right
Tool Weight
7.5 lb
Brushless Motor
Yes
Standards
UL Listed
Battery Capacity
4 Ah
Bevel Stops
22.5 Degrees , 45 Degrees , 56 Degrees
Cordless Tool Battery Type
Li-Ion
Speed Control
Variable
Drive Type
Direct Drive
Shoe Material
Magnesium
Chip Catcher
No
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Battery Series
XGT(R)
Charger Included
Yes
Wireless Tool Tracking
No
Battery Model No.
373WA8
Number of Batteries Included
1
Max. Blade Speed
6,000 RPM
Charger Model
373WA9
Variable Speed
Yes
Arbor Shape
Round
Case Included
Yes
Number of Chargers Included
1
Includes Battery
Battery Included
Battery Platform
XGT(R)
Battery Chemistry
Li-Ion
Product Badging
Star Protection Computer Controls(TM)
For Workpiece Material
General Purpose
Safety Features
Electric Brake
Tool Series
XGT(R)
Bevel Tilt Direction
Right
Bevel Angle - Minimum
0 Degrees
Wireless Tracking System
Xdefence
Battery Manufacturing Model Number
BL4040
Charger Manufacturing Model Number
DC40RA
Bevel Angle - Maximum
56 Degrees
Includes Case
Case Included
Battery Type
Tabless
Motor Type
Brushless
Blade Speed - Maximum
6,000 RPM
Includes Chip Catcher
Chip Catcher Not Included

Description

Circular Saw Kit, Power Source Cordless, Primary Saw Application General Purpose, Blade Dia. 7 1/4 in, Max. Blade Speed 6,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Blade Side Right, Drive Type Direct Drive, Shoe Material Magnesium, Chip Catcher No, Adjustable Cutting Depth Adjustable Cutting Depth, Bevel Angle Range 0 Degrees to 56 Degrees Right, Bevel Stops 22.5 Degrees , 45 Degrees , 56 Degrees , Max. Cutting Depth @ 0 Deg. 2 5/8 in, Max. Cutting Depth @ 45 Deg. 1 13/16 in

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.