This item is Discontinued.

Fluke AC Flexible Current Probe, 3000A I430-FLEX

AC Flexible Current Probe, 3000A (Discontinued)

  • Mfr # I430-FLEX
  • Zoro # G3018863
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I430-FLEX
Zoro #
G3018863
UPC #
095969353045
Country of Origin
Unknown

Dimensions

Manufacturers Warranty Length
1 yr.

Details

Item
AC Flexible Current Probe
Amps AC
3000A
Connector Type
BNC
For Use With
Mfr. No. FLUKE-435, Fluke-434
Accuracy
+/-1%
Includes
Instructions
Safety Rating
CAT III 600 V, CAT III 1000 V

Description

AC Flexible Current Probe, Connector Type BNC, For Use With Mfr. No. FLUKE-435, Fluke-434, Safety Rating CAT III 600 V, CAT III 1000 V, Includes Instructions, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.