6 gal Round Trash Can, Silver, Galvanized steel

  • Mfr # 2PYW4

  • Zoro # G3018872


product price:  $24.89
/ea

Key Features

Bucket Capacity
6 gal
Color
Silver
Bucket/Pail Width
13 1/2 in
Bucket/Pail Dia.
13 1/2 in
Material
Galvanized steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2PYW4
Zoro #
G3018872
UPC #
190735696361
Country of Origin
United States

Dimensions

Bucket/Pail Width
13 1/2 in
Bucket/Pail Dia.
13 1/2 in
Height
12.8 in
Width
13 1/2 in
Overall Length
14 in
Overall Width
14 in
Overall Depth
15 in
Diameter
13 1/2 in

Details

Bucket Capacity
6 gal
Color
Silver
Item
Trash Can
Material
Galvanized steel
Includes
Lid Sold Separately
Container Basic Material
Metal
Shape
Round
Container Shape
Round
Container Mounting Style
Free-Standing
Trash Container Capacity
6 gal
For Use With
Mfr. Model No. 2PYW9
Receptacle Container Style
Single Compartment with Lid
Series
Behrens
Capacity
6 gal
Product Type
Bucket
Bucket Style
Single Compartment
Includes Graduation Markings
No
Includes Handle
Yes

Description

Bucket, Product Type Bucket, Capacity 6 gal, Material Galvanized Steel, Includes Graduation Markings No, Includes Handle Yes, Color Silver, Overall Width 14 in, Overall Length 14 in, Overall Depth 15 in, Bucket Style Single Compartment, Graduation Scale Not Applicable, Series Behrens, Shape Round

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.